Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Retro-reflective tape For solid surfaces type III (retro-reflective)

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Retro-reflective tape For solid surfaces type III (retro-reflective)

See product details

Available in 3 versions
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
Can be used with ECE admission without a special permit


In accordance with ECE 104



Self-adhesive



Very thin, single-layer film:


  • Not damaged by water, petrol, or high-pressure cleaning

  • Easy to bond around corners

  • Edges do not need to be sealed separately
• Flexible UV / weather resistant film
• Aggressive high tack pressure sensitive adhesive with excellent bonding properties
• Easy to cut and fit
• Outstanding night-time visibility