For detailed information, other images and documents, please select individual articles from the following table.
Horizontal rotation laser RL2-14
Specifically designed for outdoor use. Extremely robust with a long service life, and easy to operate. The glass-fibre-reinforced composite housing makes the RL2-14 perfect for use on construction sites.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Very high levels of accuracy, even in adverse weather conditions
- Tested and ISO 17123-6 compliant
- Saves time, automatic self-levelling takes just seconds
- Automatic level monitoring prevents levelling errors caused by wind, soft substrates and impacts against the stand
- Complete protection against dirt and water ingress due to IP67 protection rating
- Supplied without batteries
- Transfer levels
- Horizontal alignment indoors and outdoors
- Monitor the excavation of foundation pits
- Suspend ceilings
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!