Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Screw anchor W-SA

For detailed information, other images and documents, please select individual articles from the following table.

Screw anchor W-SA

For individual attachment in cracked and non-cracked concrete. Type S, hexagon head, galvanised steel.

  • Head type: Hexagon head
  • Nominal drill-bit diameter (d 0): 8 mm
  • Surface: Zinc plated
  • Through-hole in the component to be connected (d f): 12 mm
  • External drive: WS16
  • Material: Steel
  • Drive type: Hexagon
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
Art.-no. Head type Nominal drill-bit diameter (d 0) Surface Through-hole in the component to be connected (d f) Quantity PU
price/PU
0901011002
Hexagon head 8 mm Zinc plated 12 mm
25 pcs
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
  • Anchoring by positive locking

  • Through-hole mounting

  • Immediate load-bearing capacity – no waiting

  • Almost no expansion effect, enabling minimal edge and axial clearance to be maintained

  • Quick, easy installation or dismantling by screwing the screw anchor in and out of the drill hole
Notice

W-SA 16x80/10 and W-SA 20x100/10 unapproved