Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Screwdriver, 1/4 inch With quick-change chuck and flexible shaft
Screwdriver, 1/4 inch With quick-change chuck and flexible shaft - 1
Screwdriver, 1/4 inch With quick-change chuck and flexible shaft - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screwdriver, 1/4 inch With quick-change chuck and flexible shaft

Round shank with flexible shaft and bright nickel-plated head
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
More flexibility? Not a problem


  • Ideal for hard-to-reach areas or confined spaces thanks to the flexible shaft

  • Simple to use thanks to the quick-change chuck for easy bit changeovers

  • Particularly durable thanks to the bright nickel-plated head

  • 6.3 mm tip in accordance with DIN 3126-D with bit holder

Quality you can feel


  • 2C handle for effortless working

  • Handle features flattened sides for improved power transmission, enabling efficient working

  • Quick and easy identification thanks to the shank symbol and shank size on the end of the handle