Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

CERALINE Longlife & Speed lamella flap disc For extremely high and very fast removal rate at low contact pressure for steel, stainless steel and aluminium
CERALINE Longlife & Speed lamella flap disc For extremely high and very fast removal rate at low contact pressure for steel, stainless steel and aluminium - 1
CERALINE Longlife & Speed lamella flap disc For extremely high and very fast removal rate at low contact pressure for steel, stainless steel and aluminium - 2
CERALINE Longlife & Speed lamella flap disc For extremely high and very fast removal rate at low contact pressure for steel, stainless steel and aluminium - 3
CERALINE Longlife & Speed lamella flap disc For extremely high and very fast removal rate at low contact pressure for steel, stainless steel and aluminium - 4
CERALINE Longlife & Speed lamella flap disc For extremely high and very fast removal rate at low contact pressure for steel, stainless steel and aluminium - 5
CERALINE Longlife & Speed lamella flap disc For extremely high and very fast removal rate at low contact pressure for steel, stainless steel and aluminium - 6
CERALINE Longlife & Speed lamella flap disc For extremely high and very fast removal rate at low contact pressure for steel, stainless steel and aluminium - 7

For detailed information, other images and documents, please select individual articles from the following table.

CERALINE Longlife & Speed lamella flap disc For extremely high and very fast removal rate at low contact pressure for steel, stainless steel and aluminium

For extremely high and fast material removal at low contact pressure for steel, stainless steel and aluminium.

See product details

Available in 4 versions
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
Extremely high and very fast material removal rate with cool grinding


High-performance sanding grain and active grinding top layer



Very long service life and low contact pressure


High-performance ceramic abrasive grain

Notice
  • Max. circumferential speed 80 m/s

  • Recommended speed 7,500 rpm

  • Only use with appropriate protective equipment such as safety goggles, gloves, hearing protection etc.

  • Free of iron, chlorine and sulphur (≤ 0.1%)

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools)