Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Longlife ser. flap disc
Longlife ser. flap disc  - 1
Longlife ser. flap disc  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Longlife ser. flap disc

The fillet welding professional for steel/stainless steel. For machining hard-to-reach areas such as radii and fillet welds.

  • Diameter: 125 mm
  • Tool holding device: M14
  • Design: Straight
  • Material of the carrier disc: Plastic
  • Max. rotation speed: 12250 rpm
  • Min./max. recommended rotation speed: 7500-10000 rpm
  • Max. recommended rotation speed: 10000 rpm
  • Material of abrasive medium: Ceramic grain

See product details

Available in 3 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Grid size Diameter Tool holding device Design Quantity PU
price/PU
0578881524
40 125 mm M14 Straight
0578881526
60 125 mm M14 Straight
0578881528
80 125 mm M14 Straight
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
Comfortable and secure operation


The very high plate overhang allows the disc to fit the workpiece perfectly. Low noise, low vibrations and low risk of injury.



Extremely long service life, very high material removal with limited material heating and finest surface roughness


The specially coated, abrasive action ceramic abrasive grain has a service life of up to four times longer.



Highly flexible abrasive flaps, quick and easy disc assembly


Reduced plate with M14 direct mounting, no backing plate to get in the way.