For detailed information, other images and documents, please select individual articles from the following table.
HSS sheet metal conical drill bit box 3 pieces
Comprises one each of 3-14 mm, 5-20 mm and 16-30.5 mm
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Exclusively for registered customers
Register now and access more than 20,000 products
- CBN (cubical boron nitride), deep ground
- Stepless drilling and widening of holes within a diameter range of 3–30.5 mm
- Two cutting edges
- No countersinking or pre-drilling required
- Burr-free drilling without causing the sheet metal to deform. Excellent heat conductivity for longer service life thanks to axial and radial CBN relief grinding
- Drive arbor with three-phase grinding
- Laser scale for easy identification of the required drilling hole diameter
- Speed table included
- Increase service life and cutting performance using drilling and cutting oil or cutting paste
- For universal use
- Also suitable for drilling very thin sheets
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!