Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Small abrasives mini fibre disc
Small abrasives mini fibre disc - 1
Small abrasives mini fibre disc - 2

For detailed information, other images and documents, please select individual articles from the following table.

Small abrasives mini fibre disc

Zirconia alumina, with quick-change mounting

See product details

Available in 8 versions
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
Rugged polyester cloth


High tear resistance



Special manufacturing method: An additional ply of a special fleece material is applied (laminated) to the back of the discs under pressure and heat


  • Additional strength and stability of the discs

  • Longer service life and improved sanding performance than with typical mini fibre discs on the market


For use on pneumatic rod grinders (angled down), flexible shafts.



Discs ∅ 75 mm can also be used on 115 mm pneumatic or electric angle grinders in conjunction with an M14 holder.