Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Mixer nozzle WIT-UH 300

For detailed information, other images and documents, please select individual articles from the following table.

Mixer nozzle WIT-UH 300

For concrete Multi WIT-UH 300 injection system

  • Length: 250.5 mm
  • Diameter: 7.1 mm
  • Colour: White, nature
  • Suitable for injection mortar: WIT-UH 300
  • Suitable for cartridges type: Koaxial (1:10) + 320 ml, Koaxial (1:10) + 420 ml, Peeler (1:10) + 280 ml, Side-by-side (1:10) + 825 ml
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
Art.-no. Length Diameter Colour Suitable for injection mortar Quantity PU
price/PU
0903488102
250.5 mm 7.1 mm White, nature WIT-UH 300
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
Suitable for mortar cartridge:


  • Coaxial (1:10): 320 ml, 420 ml

  • Peeler (1:10): 280 ml

  • Side-by-side (1:10): 825 ml


Suitable mixer extensions:


  • WIT-MV mixer nozzle extension, rigid, 10 x 200 mm

  • WIT-MV mixer nozzle extension, rigid, 10 x 2000 mm

  • WIT-MV mixer nozzle extension, flexible, 10 x 2000 mm

  • WIT-MV mixer nozzle extension, rigid, 16 x 2000 mm