Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Stone chipping and corrosion protection Aqua

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Stone chipping and corrosion protection Aqua

Synthetic resin and water-based coating compound that can be painted.
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
  • Can be painted after approx. 24 hours with all paint systems, especially with water-based paints

  • Guarantees clean, mist-free operation

  • No run-off at vertical points

  • Resistant and readily grindable after drying

  • Suitable for furnace drying at up to 60°C
Notice

Do not spray on joints, engines, gears and brake systems. Protect from frost! Store between 10°C and 30°C.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage/processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service, or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.