ACTIVE INGREDIENTS:
ORTHO-PHENYLPHENOL 0.1% w/w
ETHANOL 60% w/w
advise preliminary testing before use.
Shake well. Hold container upright 15 – 20cm from surface, and spray.
To disinfect: Spray pre-cleaned surface until wet. Allow to stand for ten minutes to air dry. Not intended to be used on therapeutic devices.
To control mould, mildew and associated odours: Spray pre-cleaned surface until wet. Allow to stand for ten minutes to air dry. Repeat application as necessary.
Kills germs such as: P. aeruginosa, P. vulgaris, Escherichia coli, S. aureus, Salmonella, E.coli
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!