Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Tap DN 45 thread for 5 l and 10 l plastic canisters

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Tap DN 45 thread for 5 l and 10 l plastic canisters

The tap makes it quick and easy to cleanly fill up and dispense liquids and helps with dosing large amounts of liquid in a short period of time.

See product details

Available in 2 versions
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
Advantages:


  • Quick, easy and clean dosing without gurgling

  • Incline lets drips run off for convenient and clean dosing - including into bottles with narrow threaded necks.

  • Smooth-running lever for easy operation

  • High flow rates - > 5 litres/min.

  • Resistant to a large number of chemicals

  • Complies with food processing regulations
For use with Wurth 5 litre brake fluids, puncture the middle of the foil seal and screw the tap on. Do not attempt to remove the foil seal as this will prevent the tap sealing correctly.