Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Transport pad
Transport pad - 1
Transport pad - 2
Transport pad - 3
Transport pad - 4

For detailed information, other images and documents, please select individual articles from the following table.

Transport pad

Single-sided self-adhesive foam pads for safe and protected stacking, storage or transport of delicate surfaces

See product details

Available in 3 versions
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
Reliable protection during transport


Rub marks and scratches are prevented when the spacers are attached to sensitive surfaces before transport.



No adhesive residues


Due to the weak bonding on one side, the spacers can be easily removed again, leaving no adhesive residue or discolouration on the surface.


The pads stick to almost all surfaces and are very easy to remove even after several weeks.



Cleanliness of the surface


Due to their closed surface, these pads cannot become dirty. This prevents the surface from being scratched, which is possible with the use of blankets, foam mats etc.



Individually cut pads in different sizes are simple and quick to use

Notice
  • Pads must not be exposed to direct sunlight

  • Not suitable for surfaces painted with nitrocellulose-based paint

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.