For detailed information, other images and documents, please select individual articles from the following table.
Tripod for line laser
Aluminium/Nylon tripod, compact and lightweight.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Height adjustable
- Adjustable legs and non-skid feet allow for using at any complexed terrain, locks quickly fix the length of each leg.
- Extend or reduce the length of the pedestal by rotating the adjustable crank to the desired height and tighten the knob to secure it in position.
Easy contol
- Pan and tilt handle allows for 360° rotation and tilts pedestal to desired direction.
- Built-in bullseye level helps to ensure the tripod is on a level plane.
- Quick release plate with a ¼"-20 mounting thread.
- Tripod collapses and stores easily in the provided pouch.
Compatible with Würth line laser MLG 19/CG 19/CG 19S/SG 19
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!