Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Twist drill bit assortment HSS DIN 338 SMART STEP 25 pcs
Twist drill bit assortment HSS DIN 338 SMART STEP 25 pcs - 1
Twist drill bit assortment HSS DIN 338 SMART STEP 25 pcs - 2
Twist drill bit assortment HSS DIN 338 SMART STEP 25 pcs - 3
Twist drill bit assortment HSS DIN 338 SMART STEP 25 pcs - 4
Twist drill bit assortment HSS DIN 338 SMART STEP 25 pcs - 5
Twist drill bit assortment HSS DIN 338 SMART STEP 25 pcs - 6

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSS DIN 338 SMART STEP 25 pcs

The high-performance drill bit with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drilling in steel up to 1000 N/mm², aluminium, plastic (e.g. acrylic glass, HPL, Trespa or screen printing plates), non-ferrous metals, hard and softwood
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
The original SMART STEP: the first twist drill bit with step drill tip geometry (from dia. 2.5 mm)



Precise circular holes



Extremely convenient drilling


  • Saves pre-drilling, precise spot drilling without running off centre

  • Tilted drilling possible

  • Simple reboring or enlarging of an existing drill hole


Significantly quicker than conventional ground twist drill bits



Perfect for drilling out rivets and stud bolts



3-face shank (from dia. 4 mm)


  • No twisting in the drill chuck: faster, more comfortable working

  • Optimum transfer of force

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck