Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Twist drill assortment HSS DIN 338, type RN 130°, 25 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill assortment HSS DIN 338, type RN 130°, 25 pieces

Steel precision drill bits for general, broad applications in steel up to 850 N/mm² strength and cast iron
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
20 % lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working


Optimised drill-point cross thinning



Precise spot drilling without centring, even on curved surfaces


Optimised split point



Ideal for core drill holes


Very precise point grinding for precise boreholes



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits


Vaporised surface

Notice

The 13.0 mm dia. drill shank is reduced to 12.7 mm dia.