Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Twist drill bit HSS DIN 340 type RN 130°
Twist drill bit HSS DIN 340 type RN 130° - 1
Twist drill bit HSS DIN 340 type RN 130° - 2

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSS DIN 340 type RN 130°

The long steel precision drill bit for deep drilling in steel up to 850 N/mm² strength and in cast iron.

See product details

Available in 17 versions
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
20 % lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working


Optimised split point design



Precise drilling without centring, even on curved surfaces


Optimised split point



Ideal for core drill holes


Very precise point thinning for precise drill holes



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits


Vaporised surface

Notice

When using the twist drill bits according to DIN 340, prior drilling of a centring bore is recommended. Our NC spotting drills (art. no. 063644...) are ideal for this purpose.