Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

HSCo DIN 338 type RN OXID twist drill bit, 10 pieces Limited edition
HSCo DIN 338 type RN OXID twist drill bit, 10 pieces Limited edition - 1
HSCo DIN 338 type RN OXID twist drill bit, 10 pieces Limited edition - 2
HSCo DIN 338 type RN OXID twist drill bit, 10 pieces Limited edition - 3
HSCo DIN 338 type RN OXID twist drill bit, 10 pieces Limited edition - 4
HSCo DIN 338 type RN OXID twist drill bit, 10 pieces Limited edition - 5
HSCo DIN 338 type RN OXID twist drill bit, 10 pieces Limited edition - 6

For detailed information, other images and documents, please select individual articles from the following table.

HSCo DIN 338 type RN OXID twist drill bit, 10 pieces Limited edition

Newly developed ORSY system cassette with precise HSCo twist drill bits for metalworking at an attractive special price
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
HSCo twist drill bits in premium ZEBRA quality


  • Fast drilling with perfect chip removal thanks to large chip spaces and small core

  • Ideal for annular cutting due to the very precise point geometry


Newly developed system cassette suitable for the ORSY system


  • Includes 10 drill bits with integral bore diameters from 1.0 mm to 10.0 mm

  • When the cassette is opened, the twist drill bits can be accessed easily due to the flap that opens towards you

  • Compact and space-saving