For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment HSCO DIN 338 type RN Oxide
19 pieces. Precise high-performance drill bit for machining stainless steel (such as V2A, V4A), heat-resistant steels and titanium. Also suitable for general, broad applications in steel up 1000 N/mm² strength, as well as in cast iron.
Exclusively for registered customers
Register now and access more than 20,000 products





Variants
Exclusively for registered customers
Register now and access more than 20,000 products
Rapid drilling with perfect chip removal
Large chip spaces and small core
Ideal for core drill holes
Very precise point geometry for accurate drill holes
- Also recommended for use in conventional steel if longer service life compared to uncoated HSS drills is a priority.
- See overview tables for drill bit/material assignments
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!