Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

VDE cable shears
VDE cable shears - 1
VDE cable shears - 2
VDE cable shears - 3

For detailed information, other images and documents, please select individual articles from the following table.

VDE cable shears

For multi-stranded copper and aluminium cable

  • Length: 230 mm
  • Length in inches: 9 in
  • Max. cable diameter cutting capacity in aluminium/copper: 16 mm
  • Max. aluminium/copper wire cross-section cutting capacity: 50 mm²
  • EN standard: 60900
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
Art.-no. Length Length in inches Max. cable diameter cutting capacity in aluminium/copper Max. aluminium/copper wire cross-section cutting capacity Quantity PU
price/PU
071507 50
230 mm 9 in 16 mm 50 mm²
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
Standard: EN 60900. IEC 900



Handle:


  • Insulated with plastic

  • Impact-resistant

  • Hand slip guard


Cutting edge:


  • For multi-strand copper and aluminium cables

  • Works without compressing cables

  • Hardened

  • Precision-ground


Joint:


Adjustable screw joint



Head:


Stainless steel

Notice

Not suitable for steel wire.