Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Air conditioning disinfection Quick Fresh Active

For detailed information, other images and documents, please select individual articles from the following table.

Air conditioning disinfection Quick Fresh Active

For quick and effective removal of odours and bacteria in indoor and vehicle air conditioning systems

  • Chemical basis: Water and alcohol
  • Contents: 100 ml
  • Weight of content: 76 g
  • Smell/fragrance: Lemon
  • Colour: Transparent
  • Density: 0.77 g/ml
  • Min. flashing point: -42 °C
  • AOX-free: Yes
  • Shelf life from production: 24 Month
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
Art.-no. Chemical basis Contents Weight of content Smell/fragrance Quantity PU
price/PU
0893764650
Water and alcohol 100 ml 76 g Lemon
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
  • The air-conditioning unit cleaner is reliable at fighting unpleasant odours caused by bacteria in the air ducts of air-conditioning units and in vehicle interiors

  • Antibacterial silver ions prevent further odour with their disinfecting effect


User-friendly


  • Disinfectant effect by antibacterial silver ions

  • Long-lasting fresh scent

  • No laborious disassembly work on the evaporator and interior

  • No additional manual for specific work steps required

  • Effectiveness confirmed independently

  • Easy to use
Notice

Preliminary tests are essential before use, especially on light surfaces.



Take care when using biocidal products. Always read the label and product information before use.