Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Air conditioning service unit, vehicle COOLIUS® A05

For detailed information, other images and documents, please select individual articles from the following table.

Air conditioning service unit, vehicle COOLIUS® A05

Fully automatic, mobile companion for air conditioning servicing on R134a units

  • Weight of device: 65 kg
  • Width: 550 mm
  • Height: 910 mm
  • Depth: 495 mm
  • Type of refrigerant: R134a
  • Refrigerant volume: 12 kg
  • Vacuum pump output: 100 l/min
  • Suction capacity: 250 g/min
  • Max. working pressure: 20 bar
  • Product weight (per item): 65000 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Weight of device Width Height Depth Quantity PU
price/PU
W050100571
65 kg 550 mm 910 mm 495 mm
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
Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

Simple operation and unique mobility


  • Fully automatic air conditioning service unit

  • Innovative trolley design enables easy mobile use

  • Convenient menu navigation and operation via buttons

  • Clear and intuitive design

  • High suction power of the compressor allows recovery of almost 100% of the loaded refrigerant

  • Refrigerant can be added or removed during pressure testing to optimise pressure conditions


Easy-to-maintain components


  • Robust metal construction

  • The use of high-quality and specially coordinated components enables a long service interval time

  • Quick and easy fault diagnostics with two analogue pressure gauges