Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Vehicle air-conditioning service unit COOLIUS® A30
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>A30 - 1
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>A30 - 2
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>A30 - 3
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>A30 - 4
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>A30 - 5
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>A30 - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Vehicle air-conditioning service unit COOLIUS® A30

The specialist for air-conditioning servicing on large-volume air-conditioning units with refrigerant R134a

  • Weight of device: 120 kg
  • Width: 680 mm
  • Height: 1175 mm
  • Depth: 667 mm
  • Type of refrigerant: R134a
  • Refrigerant volume: 35 kg
  • Refrigerant filling accuracy: +/- 50 g
  • Vacuum pump output: 170 l/min
  • Suction capacity: 980 g/min
  • Display: 4-line LCD
  • Max. working pressure: 20 bar
  • Oil/UV leak detection means, filling accuracy: +/- 2g
  • Product weight (per item): 120000 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Weight of device Width Height Depth Quantity PU
price/PU
W050103002
120 kg 680 mm 1175 mm 667 mm
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
Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

Quick selection and easy input of all customer and vehicle data


Intuitive menu navigation and convenient operation by simply turning and pressing the navigation wheel



Fast and efficient air-conditioning service operation on high-volume air-conditioning units


Additional refrigerant pump and compressor suction capacity of 1000 g/min



Long service intervals


Use of high-quality components and cost-saving filter and counter



Highest level of impact reduction in daily workshop applications


Efficient trolley construction integrated in the unit



Precise oil filling


Fully automatic oil management



Oil type can be changed quickly


Internal rinsing of the pipe system including service hoses



In full compliance with the law, user-friendly, complete


CE certification by TÜV-SÜD



Scope of delivery


  • 5 m service hoses with standard couplings

  • Fill level database

  • Stickers for various oils and UV additives

  • Maintenance book

  • Abridged operating instructions (with website link for multilingual operating instructions)

  • Device instructions