For detailed information, other images and documents, please select individual articles from the following table.
Helical insert assortment W.TEC® INSERT COIL M5-M12 According to DIN 8140
With reduced outer diameter for improved installation. For producing a lasting, heavy-duty female thread. With free running, true-to-gauge thread. Stainless steel
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Perfect combination of space-saving and wear-resistant thread and thread repair in system case 4.4.1
- In low-strength metal materials
- In plastics
Optimal force distribution
Flexibility of the thread inserts compensates for pitch and angle errors
Thread insert sits securely
Minimised thread friction torque and minimised torsional stress
Increased corrosion resistance
Space and weight minimisation
Smaller number of required connection points and/or reduced screwing dimensions
Costs minimised
By reinforcing the thread, which effectively minimises the repair costs
The tolerance position of the ISO thread corresponds to 6H following installation.
Relaxed length for inserts:4627 5 5 - 3mm
4627 5 75 - 5mm
4627 5 10 - 7.5mm
4627 6 6 - 4mm
4627 6 9 - 7.5mm
4627 6 12 - 9mm
4627 8 8 - 5.5mm
4627 8 12 - 8.5mm
4627 8 16 - 12mm
4627 10 10 - 7mm
4627 10 15 - 12mm
4627 10 20 - 15mm
4627 12 12 - 7mm
4627 12 18 - 13mm
4627 12 24 - 18mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!