Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Helical insert assortment W.TEC® INSERT COIL M5-M12 According to DIN 8140
Helical insert assortment W.TEC<SUP>®</SUP> INSERT COIL M5-M12 According to DIN 8140 - 1
Helical insert assortment W.TEC<SUP>®</SUP> INSERT COIL M5-M12 According to DIN 8140 - 2
Helical insert assortment W.TEC<SUP>®</SUP> INSERT COIL M5-M12 According to DIN 8140 - 3
Helical insert assortment W.TEC<SUP>®</SUP> INSERT COIL M5-M12 According to DIN 8140 - 4
Helical insert assortment W.TEC<SUP>®</SUP> INSERT COIL M5-M12 According to DIN 8140 - 5
Helical insert assortment W.TEC<SUP>®</SUP> INSERT COIL M5-M12 According to DIN 8140 - 6

For detailed information, other images and documents, please select individual articles from the following table.

Helical insert assortment W.TEC® INSERT COIL M5-M12 According to DIN 8140

With reduced outer diameter for improved installation. For producing a lasting, heavy-duty female thread. With free running, true-to-gauge thread. Stainless steel
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
Perfect combination of space-saving and wear-resistant thread and thread repair in system case 4.4.1


  • In low-strength metal materials

  • In plastics


Optimal force distribution


Flexibility of the thread inserts compensates for pitch and angle errors



Thread insert sits securely



Minimised thread friction torque and minimised torsional stress



Increased corrosion resistance



Space and weight minimisation


Smaller number of required connection points and/or reduced screwing dimensions



Costs minimised


By reinforcing the thread, which effectively minimises the repair costs

The tolerance position of the ISO thread corresponds to 6H following installation.

Relaxed length for inserts:
4627 5 5 - 3mm
4627 5 75 - 5mm
4627 5 10 - 7.5mm
4627 6 6 - 4mm
4627 6 9 - 7.5mm
4627 6 12 - 9mm
4627 8 8 - 5.5mm
4627 8 12 - 8.5mm
4627 8 16 - 12mm
4627 10 10 - 7mm
4627 10 15 - 12mm
4627 10 20 - 15mm
4627 12 12 - 7mm
4627 12 18 - 13mm
4627 12 24 - 18mm