Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Workshop trolley WE

For detailed information, other images and documents, please select individual articles from the following table.

Workshop trolley WE

Solid, spacious workshop trolley with numerous practical details

See product details

Available in 1 version

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

Exclusively for registered customers

Register now and access more than 20,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

  • Extremely robust sheet-steel construction

  • External dimensions incl. handle (W x D x H): 758 x 450 x 1017 mm

  • Total load: 500 kg

  • Ball bearing-mounted, fully extending drawers, load capacity up to 35 kg

  • Drawer dimensions are suitable for tool assortments in foam inserts

  • Sturdy side handle

  • Rubber wheels, steering wheels ∅ 120 mm (one with locking brake), running wheels ∅ 120 mm

  • Wide range of accessories

  • Sidewalls with square perforation for accessories from perforated plate range


Two-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers from accidentally opening while in motion
Notice

Drawer colour


Colour selection depends on the housing. Drawers are normally black with silver unlocking strips.



Please state your preferred RAL colour under the item description on your order