Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Wax underseal
Wax underseal - 1
Wax underseal - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wax underseal

Wax-based coating compound containing solvents, cannot be painted over

  • Chemical basis: Wax
  • Contents: 1000 ml
  • Weight of content: 1095 g
  • Colour: Beige
  • Min. proportion of solids: 80 %
  • Conditions for through drying: at 23°C, 50% relative humidity
  • Conditions for skin-formation time: at 23°C and 50% relative humidity
  • Min. skin-formation time: 48 h
  • Drying time: 120 h
  • Conditions for drying time: at 23°C and 50% relative humidity
  • Density: 1.095 g/ml
  • Density conditions: at 20°C
  • Shelf life from production: 12 Month
  • Min. temperature conditions: -30 °C
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
Art.-no. Chemical basis Contents Weight of content Colour Quantity PU
price/PU
0892079100
Wax 1000 ml 1095 g Beige
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
  • Permanently elastic with self-healing effect

  • Paint-, rubber- and PVC-compatible

  • Resistant to splash water and salt water, weak acids and bases

  • Very high solids content

  • VOC reduced

  • Dust dry after 48 hours, then waxy

  • Yield: 876 g/1000 ml at 200 µm 0.28 litres/m2