For detailed information, other images and documents, please select individual articles from the following table.
Window seal
Rain-resistant, easy-to-use glass seal increases driving safety by improving visibility and extending service life of windscreen wipers
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Rain and water bead and roll off the windscreen at approx. 70–80 kph
- Improved visibility at night and in rain
- Improved driving safety
- No hazardous dazzling when driving at night
- Low use of windscreen wipers
Long-lasting easy removal of dirt, insects and ice
Ultra-thin coating that is as hard as glass
Depending on usage, it can last several months or between 5000 km and 10,000 km
Suitable for all untreated glass surfaces on all types of vehicle
Quick and easy to use
Easy pre-cleaning
Silicone-free and AOX-free
The sealed window is immediately active. Wait at least one hour before cleaning the vehicle or using a car wash. It is recommended that gloves be worn during sealing work. Under extreme weather conditions, a fine droplet film may form on the windscreen, which resembles misting from the outside. It can be removed by switching on the hot-air blower and routing the hot air onto the windscreen. We recommend replacing the windscreen wipers with the window seal. Do not use on plastic, metal or paint. Cleaner and sealing residues must be completely removed from the bodywork. Do not use on hot surfaces. Store in a frost-free and dry location. Do not use abrasive, highly acidic or highly alkaline glass cleaners.
Caution: Not suitable for polycarbonate glass!
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Pre-cleaning:
The glass surface must be treated with active class cleaner so that there are no residues. The surfaces to be treated must be dry and free from grease and silicone.
Sealing:
- The application temperature should be between +10°C and 40°C at max. 60% humidity.
- Apply the glass seal sparingly to a cloth and polish out with a clean, dry cloth.
- Use up the container within 24 hours of the first application and dispose of it.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!