Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Windscreen cleaner Screenwash Plus

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Windscreen cleaner Screenwash Plus

With anti-freeze for windscreen washer systems
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
Improved frost protection


Reliably and effectively prevents windscreen and headlamp washer units from freezing



Excellent, improved cleaning performance


Crystal-clear vision despite winter dirt such as road salt and other greasy road dirt



Gentle on materials


  • Does not attack polycarbonate glass

  • Gentle on paint and rubber


Suitable for fan nozzle


Suitable for all vehicle types



Easy-to-clean effect


  • The even and thin wetting of the window enables it to be cleaned easily.

  • Lasting cleaning effect, as dirt cannot adhere as quickly after use
Notice

Note on suitability for fan nozzles:


Due to the fluid's viscosity, a fan-shaped spray jet can be ensured down to a temperature of -15°C with 1:1 dilution

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.