For detailed information, other images and documents, please select individual articles from the following table.
Windscreen/Window adhesive MS3
Fast-hardening, high-modulus, non-conductive 1K MS-polymere windscreen adhesive
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Exclusively for registered customers
Register now and access more than 20,000 products
Suitable for replacement glazing within the passenger, commercial vehicle, and other elastic bonding application
Tested safety
1 hour drive-away time confirmed via crash testing and TÜV certificate pursuant to FMVSS212 (With 2 kingsize airbag, 48km/h speed).
UV & Weather Resistance
Primerless
On aluminium, stainless steel, galvanised steel, zinc, copper, brass, powder coated metal, most lacquered metal surfaces, glass, etc.
User-friendly
No isocyanates or solvents, short cutoff string
High Initial Tack
Non-conductive
Suitable for cars with antennas.
Test conducted under 20ºC and 50% R.H. This information is only a recommendation based on our experience. Preliminary testing required! For further information, contact consltor.
- MS3 can easily be extruded with a hand- or air pressure gun at temperatures between +5°C and 35°C.
- Product suitable for the bonding of windscreens in passenger cars, commercial vehicles, etc.
- Suitable for elastic adhesion and sealing as well as for adhesive bonding of acrylate (PMMA) windscreens in trailers and motor homes.
Apply MS3 evenly in the form of a triangular bead to the clean windscreen or body flange holding the gun vertically and starting at the lower section of the windscreen. Then lay in the windscreen and position it and lightly press it into place.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!