The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Extremely large and spacious workshop trolley
- In Würth system dimensions 8.8 for equipping with all items from the Würth system
- Large storage capacity
- Individually customisable using the name plate
- Robust steel construction
- Ergonomic handle and sturdy castors make it easy to move and ensure stability
Dual locking concept
- Central locking mechanism with cylinder lock
- One-handed unlocking and drawer locks prevent drawers from accidentally opening
Robust work surface with ABS top
- With raised edge and storage compartments for aerosol cans and small parts
- Optionally available with wooden or stainless steel worktop
Drawers
- Large usable drawer space
- High drawer load capacity of 30 kg
- Internal system dimensions 8.8 to accommodate all foam and tray inserts as well as system boxes from the Würth system, compartment dividers, non-slip mats etc.
- Ball-bearing-mounted full-extension drawers
| System grid dimensions for drawers | ||
| Art. no. | Drawer | Grid dimensions |
| 0962 642 060 to 0962 642 063 | 1-3 | ![]() |
| 4-6 | ![]() | |
| 0962 642 070 to 0962 642 073 | 1-5 | ![]() |
| 6-7 | ![]() | |
| 0962 642 080 to 0962 642 083 | 1-7 | ![]() |
| 8 | ![]() | |
Suitable for all types of workshops as it can be equipped according to your individual needs.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!