Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Product-specific pump spray bottle Unfilled

Pump spray bottle printed, unfilled
PMPSPRBTL-EMPTY-COCKPCLNR-1000ML

Art.-no. 089150107

Prices for customers after login

Product-specific pump spray bottle Unfilled

Art.-no. 089150107

Prices for customers after login

Quantity

PU

x1 pcs

Exclusively for registered customers

Register now and access more than 15,000 products

Unfilled pump spray bottle for easy application of products from canisters and drums
  • Break-proof, empty 1 litre container

  • Easy opening owing to surface feel elements

Product information

Wurth Catalogue(X)

Catalogue page as PDF 1  |  2  |  3  |  4  |  5

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Material

Plastic

Colour

White
Red

Diameter

95 mm

Height

275 mm

Contents

1000 ml

Additional accessory:

 
Product
Description
Quantity
PU
price
/PU

REPLACEMENT LABEL CLEANING & CARE

Self adhesive replacement labels for pump bottles.
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Spare parts for this product:

1 x

AY-REPLACEMENTSEALING-PMPSPRBTL

Description: For pump spray bottles
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Wurth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information