Screw rivet, type 2 Tapered, sealed
Screw rivet, type 2
SCRRIV-GM-15773445-PLA-BLACK
Art.-no.
0501026504
EAN 4056807861791
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Product information
Datasheets(X)
Min./max. drill hole diameter | 0-1/4 in |
Min./max. attachment thickness | 0-0 in |
Head diameter | 11/16 in |
Width | 11/16 in |
Height | 7/8 in |
Rivet length | 7/8 in |
Material | Plastic |
Colour | Black |
Corresponds to original spare part number | 15773445 |