Sealing ring
Sealing ring
RG-SEAL-ZN-20X26X2
Art.-no.
0464134001
EAN 4050641454539
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Internal diameter (d1) | 20 mm |
Outer diameter (d2) | 26 mm |
Thickness (b) | 2 mm |
Material | Steel |
Suitable for vehicle manufacturer | Subaru |
Corresponds to original spare part number | Subaru: 11126AA000 |