Spacer sleeve acid-proof steel A4 DIN6334
Spacer sleeve DIN 6334 stainl. steel A4, hexagon
SPCESLEV-HEX-A4-WS17-M10X30
Art.-no.
08655310
EAN 4062856475179
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Thread type x nominal diameter | M10 |
Length (l) | 30 mm |
Width across flats (s) | 17 mm |
Material | Stainless steel A4 |
Surface | Plain |
Property class | 50 |
Nominal diameter | 10 mm |