Vinyl coated P-Clamp
Tube and bracket clamp, heavy duty version
TUB-/BRKTCLIP-HDUT-W19MM-D14MM
Register now and access more than 20,000 products
Soft and durable deisgn
- Will not squash hoses
Coated in vinyl
- Dampens vibrations and reduces stress to material
- Prevents damage to cables and hoses
Made from high quality material
- Zinc plated to protect from corrosion
- Prevents stretching and tearing at fixing point
Datasheets(X)
For clamping and fastening pipes, cables, wiring harnesses, protective pipes, hoses and other lines on engines, bodywork, beams, assemblies, machines etc.
Width (B) | 19 mm |
Nominal diameter (D) | 14 mm |
Flange hole (d1) | M10 |
Distance centre of pipe to centre of hole (S) | 20.8 mm |
Material | Metal |
Surface | Zinc plated |
Min./max. temperature resistance | -40 to 160 °C |