Welcome to Würth Australia For trade customers only

ABN customers only

Toll free 1300 65 77 65

Purchase on account

400+ Sales Representatives

More than 11,500 products

Circlip for shaft, regular design, shape A

For detailed information, other images and documents, please select individual articles from the following table.

Circlip for shaft, regular design, shape A

DIN 471, spring steel, phosphated and oiled

  • Material: Spring steel
  • Surface: Plain
  • Version: Standard design
  • Form: A
  • DIN: 471

See product details

Available in 32 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 11,500 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for shafts Suitable for groove diameter Internal diameter Eye width Quantity PU
price/PU
043832
32 mm 30.3 mm 29.6 mm 5.2 mm
10 pcs
043836
36 mm 34 mm 33.2 mm 5.6 mm
10 pcs
043837
37 mm 35 mm 34.2 mm 5.7 mm
5 pcs
043838
38 mm 36 mm 35.2 mm 5.8 mm
5 pcs
043840
40 mm 37.5 mm 36.5 mm 6 mm
5 pcs
043847
47 mm 44.5 mm 43.5 mm 6.8 mm
5 pcs
04386
6 mm 5.7 mm 5.6 mm 2.7 mm
25 pcs
04387
7 mm 6.7 mm 6.5 mm 3.1 mm
25 pcs
04388
8 mm 7.6 mm 7.4 mm 3.2 mm
25 pcs
04389
9 mm 8.6 mm 8.4 mm 3.3 mm
25 pcs
043810
10 mm 9.6 mm 9.3 mm 3.3 mm
25 pcs
043812
12 mm 11.5 mm 11 mm 3.3 mm
25 pcs
043813
13 mm 12.4 mm 11.9 mm 3.4 mm
25 pcs
043814
14 mm 13.4 mm 12.9 mm 3.5 mm
25 pcs
043815
15 mm 14.3 mm 13.8 mm 3.6 mm
25 pcs
043816
16 mm 15.2 mm 14.7 mm 3.7 mm
25 pcs
043817
17 mm 16.2 mm 15.7 mm 3.8 mm
25 pcs
043818
18 mm 17 mm 16.5 mm 3.9 mm
25 pcs
043819
19 mm 18 mm 17.5 mm 3.9 mm
25 pcs
043820
20 mm 19 mm 18.5 mm 4 mm
043822
22 mm 21 mm 20.5 mm 4.2 mm
25 pcs
043824
24 mm 22.9 mm 22.2 mm 4.4 mm
25 pcs
043826
26 mm 24.9 mm 24.2 mm 4.5 mm
10 pcs
043827
27 mm 25.6 mm 24.9 mm 4.6 mm
10 pcs
043828
28 mm 26.6 mm 25.9 mm 4.7 mm
10 pcs
043829
29 mm 27.6 mm 26.9 mm 4.8 mm
10 pcs
043830
30 mm 28.6 mm 27.9 mm 5 mm
10 pcs
043845
45 mm 42.5 mm 41.5 mm 6.7 mm
5 pcs
043811
11 mm 10.5 mm 10.2 mm 3.3 mm
25 pcs
043835
35 mm 33 mm 32.2 mm 5.6 mm
10 pcs
04385
5 mm 4.8 mm 4.7 mm 2.5 mm
25 pcs
043850
50 mm 47 mm 45.8 mm 6.9 mm
5 pcs
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
Exclusively for trade customers

Register now and access more than 11,500 products

Call customer service: 1300 65 77 65

Prices for customers after login

  • For safely limiting freedom of movement — even when there are rotary movements of machine parts on shafts and in bore holes at a predefined level.

  • High pressure, tensile and impact forces are transferred without torsion.

  • Transfer of high axial forces from the machine part applying pressure to the groove wall.

  • Shaft rings can also be used at high speeds.

  • The rings can be removed quickly and easily using the correct pliers.