Welcome to Würth Australia For trade customers only

ABN customers only

Toll free 1300 65 77 65

Purchase on account

400+ Sales Representatives

More than 11,500 products

Bolt end cutting nippers

For detailed information, other images and documents, please select individual articles from the following table.

Bolt end cutting nippers

For cutting off and removing projecting bolts, pins and wires

  • Length: 200 mm
  • Max. hard wire diameter cutting capacity: 3.5 mm
  • Max. wire diameter cutting capacity for nail: 4 mm
  • Max. piano wire diameter cutting capacity: 3 mm
  • Max. cable diameter cutting capacity in aluminium/copper: 6 mm
  • Length in inches: 8 in

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 11,500 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Max. hard wire diameter cutting capacity Max. wire diameter cutting capacity for nail Max. piano wire diameter cutting capacity Quantity PU
price/PU
071506 021
200 mm 3.5 mm 4 mm 3 mm
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
Exclusively for trade customers

Register now and access more than 11,500 products

Call customer service: 1300 65 77 65

Prices for customers after login

  • Ideal for cutting to length on level surfaces

  • Blades also inductively hardened

  • Reduced force application thanks to optimum lever transmission

  • Polished head, plastic-covered handle