Welcome to Würth Australia For trade customers only

ABN customers only

Toll free 1300 65 77 65

Purchase on account

400+ Sales Representatives

More than 11,500 products

Lock washer with right-angle cross-section, shape B
Lock washer with right-angle cross-section, shape B - 1
Lock washer with right-angle cross-section, shape B - 2
Lock washer with right-angle cross-section, shape B - 3

For detailed information, other images and documents, please select individual articles from the following table.

Lock washer with right-angle cross-section, shape B

DIN 127 bare stainless steel A2

  • Material: Stainless steel A2
  • Surface: Plain
  • RoHS-compliant: Yes
  • Form: B
  • Standards: DIN 127

See product details

Available in 11 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 11,500 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for screw thread Internal diameter Outer diameter Height Quantity PU
price/PU
044716
M16 16.2 mm 27.4 mm 7 mm
25 pcs
044714
M14 14.2 mm 24.1 mm 6 mm
25 pcs
044720
M20 20.2 mm 33.6 mm 8 mm
25 pcs
044724
M24 24.5 mm 40 mm 10 mm
10 pcs
04473
M3 3.1 mm 6.2 mm 1.6 mm
100 pcs
04474
M4 4.1 mm 7.6 mm 1.8 mm
100 pcs
04475
M5 5.1 mm 9.2 mm 2.4 mm
100 pcs
04476
M6 6.1 mm 11.8 mm 3.2 mm
100 pcs
04478
M8 8.1 mm 14.8 mm 4 mm
100 pcs
044712
M12 12.2 mm 21.1 mm 5 mm
25 pcs
044710
M10 10.2 mm 18.1 mm 4.4 mm
100 pcs
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
Exclusively for trade customers

Register now and access more than 11,500 products

Call customer service: 1300 65 77 65

Prices for customers after login