Welcome to Würth Australia For trade customers only

ABN customers only

Toll free 1300 65 77 65

Purchase on account

400+ Sales Representatives

More than 11,500 products

Wedge lock washer Narrow shape
Wedge lock washer Narrow shape  - 1
Wedge lock washer Narrow shape  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wedge lock washer Narrow shape

Steel Delta Protekt (DPE)

  • Material: Steel
  • Vickers hardness, HV: 485 HV
  • Surface: Flake zinc silver
  • Corrosion protection period: 600 h
  • RoHS-compliant: Yes
  • Version: Narrow
  • Locking function: Locking against self-loosening by mechanical interlocking

See product details

Available in 11 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 11,500 products

Variants

You can refine your search by selecting different attributes

Art.-no. Internal diameter Suitable for screw thread Suitable for thread (imperial) Outer diameter Quantity PU
price/PU
0401780008
8.7 mm M8 5/16 inch 13.5 mm
25 pcs
0401780016
17 mm M16 5/8 inch 25.4 mm
25 pcs
0401780033
34.4 mm M33 1 1/4 inch 48.5 mm
25 pcs
0401780030
31.4 mm M30 1 1/8 inch 47 mm
25 pcs
0401780014
15.2 mm M14 9/16 inch 23 mm
25 pcs
0401780006
6.5 mm M6 10.8 mm
25 pcs
0401780010
10.7 mm M10 16.6 mm
25 pcs
0401780018
19.5 mm M18 29 mm
25 pcs
0401780020
21.4 mm M20 30.7 mm
25 pcs
0401780024
25.3 mm M24 39 mm
25 pcs
0401780012
13 mm M12 19.5 mm
25 pcs
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
Exclusively for trade customers

Register now and access more than 11,500 products

Call customer service: 1300 65 77 65

Prices for customers after login

General:


Lock washer in line with DIN 25201 to prevent loosening in laterally loaded connections, vibrating screw connections and screw connections subject to oscillations.



Corrosion resistance:


600 h base metal corrosion in line with DIN EN ISO 9227-NSS (DIN 50021-SS) — in comparison: 96 h yellow galvanised (A2C)



Function:


The wedge surface slope between the two lock washers ensures highly secure locking. The screw connection is locked by pre-tension instead of by friction.



Benefits:


  • Easy to assemble and disassemble (wedge lock washers are already glued in pairs)

  • Tested system for screw retainer (locking elements that prevent unscrewing), at high as well as low tension

  • Especially suited for dynamic loading – even when used with lubricants

  • Can be reused multiple times, without loss of quality

  • Gentle on surfaces

  • Can also be used with high-strength screws 8.8, 10.9 and 12.9 and the matching nuts

  • Available in stainless steel or steel (other materials available on request)

  • With narrow and wide contact surface
Notice

For the recommended tightening torques, please see the technical information in the DIN/ISO catalogue.