Welcome to Würth Australia For trade customers only

ABN customers only

Toll free 1300 65 77 65

Purchase on account

400+ Sales Representatives

More than 11,500 products

Lock washer with right-angle cross-section, shape B
Lock washer with right-angle cross-section, shape B - 1
Lock washer with right-angle cross-section, shape B - 2
Lock washer with right-angle cross-section, shape B - 3

For detailed information, other images and documents, please select individual articles from the following table.

Lock washer with right-angle cross-section, shape B

DIN 127 bare stainless steel A4

  • Material: Stainless steel A4
  • Surface: Plain
  • RoHS-compliant: Yes
  • Form: B
  • Standards: DIN 127

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 11,500 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for screw thread Internal diameter Outer diameter Height Quantity PU
price/PU
044510
M10 10.2 mm 18.1 mm 4.4 mm
50 pcs
044516
M16 16.2 mm 27.4 mm 7 mm
50 pcs
044520
M20 20.2 mm 33.6 mm 8 mm
25 pcs
04453
M3 3.1 mm 6.2 mm 1.6 mm
100 pcs
04454
M4 4.1 mm 7.6 mm 1.8 mm
100 pcs
04455
M5 5.1 mm 9.2 mm 2.4 mm
100 pcs
04456
M6 6.1 mm 11.8 mm 3.2 mm
100 pcs
04458
M8 8.1 mm 14.8 mm 4 mm
100 pcs
044512
M12 12.2 mm 21.1 mm 5 mm
50 pcs
044524
M24 24.5 mm 40 mm 10 mm
10 pcs
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
Exclusively for trade customers

Register now and access more than 11,500 products

Call customer service: 1300 65 77 65

Prices for customers after login