Welcome to Würth Australia

More than 12,500 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Plasterboard plug W-GS Type ZD
Plasterboard plug W-GS Type ZD - 1
Plasterboard plug W-GS Type ZD - 2
Plasterboard plug W-GS Type ZD - 3
Plasterboard plug W-GS Type ZD - 4
Plasterboard plug W-GS Type ZD - 5
Plasterboard plug W-GS Type ZD - 6

For detailed information, other images and documents, please select individual articles from the following table.

Plasterboard plug W-GS Type ZD

Made from die-cast zinc. For quick and easy installation in gypsum plasterboard/gypsum fibreboard, without pre-drilling and without additional setting tool.

  • Type description: W-GS/ZD
  • Anchor length (l): 33 mm
  • Material: Die-cast zinc
  • Required particle-board screw diameter: 4.5 mm
  • Hole diameter in component (d Bau): 6.5 mm
  • Minimum component thickness (d): 9.5 mm
  • Max. attachment height (d a) - condition: Dependent on screw length
  • Min. temperature resistance: -40 °C
  • Max. temperature resistance: 80 °C
  • Edge clearance (a r): 50 mm
  • Centre-to-centre distance (a): 100 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for registered customers

Register now and access more than 11,500 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Anchor length (l) Material Required particle-board screw diameter Quantity PU
price/PU
09032521
W-GS/ZD 33 mm Die-cast zinc 4.5 mm
50 pcs
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
  • High-quality die-cast zinc

  • Positive locking attachment

  • Rapid assembly, no setting tool or predrilling required, with cordless screwdriver and suitable bit for the relevant screw.

  • The patented drive allows the anchor to be inserted using a PZ, AW or TX bit, as the hexagon head transfers the load.

  • The patented twist lock is triggered by screwing in a screw. When the screw is unscrewed, the plasterboard plug does not turn in the reverse direction, but remains in the anchoring base.

  • Small space requirement behind the plate (only 15 mm)

  • The component can be attached with wood or particle board screws.

  • The plasterboard plug and the screw can be inserted with the same bit

  • The innovative centring tip enables easy positioning and drilling into the panel

  • For mounting, we recommend the ASSY-D plug screw
Notice
  • To attach the component, use the ASSY®-D 4.5 mm-diameter plug screw or a wood/particle board screw without drill tip, counter thread or ring thread.

  • Use in damp areas in combination with a stainless steel screw

  • Type Z/L recommended for use on double panelling