Welcome to Würth Australia

More than 12,500 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Amo® III spacing assembly screw Type 1
Amo<SUP>® </SUP>III spacing assembly screw Type 1 - 1
Amo<SUP>® </SUP>III spacing assembly screw Type 1 - 2
Amo<SUP>® </SUP>III spacing assembly screw Type 1 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Amo® III spacing assembly screw Type 1

For mounting windows in concrete and solid stone masonry. With countersunk milling head for easy sinking in wood and plastic profiles. Zinc-plated steel, blue coated, AW30 drive.

  • Thread diameter: 7.5 mm
  • Material: Steel
  • Surface: Zinc plated
  • Head type: Countersunk milling head
  • Head diameter: 12 mm
  • Internal drive: AW30

See product details

Available in 4 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 11,500 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Thread diameter Material Surface Quantity PU
price/PU
023473052
52 mm 7.5 mm Steel Zinc plated
200 pcs
0234730102
102 mm 7.5 mm Steel Zinc plated
200 pcs
0234730152
152 mm 7.5 mm Steel Zinc plated
200 pcs
023473072
72 mm 7.5 mm Steel Zinc plated
200 pcs
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
  • Short installation times; no anchors or setting tools required

  • AW drive for longer bit service life, improved power transmission

  • Push-through installation

  • Virtually no expansion forces on insertion

  • Positive-locking, removable anchorage with no expansion pressure

  • Load-bearing function is retained, even under thermal load

  • Tested fire resistance of 120 minutes
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Note the guidelines for planning and executing the installation of windows and house doors (art. no. 5995 000 000).


To ensure the fall-proof mounting of windows in line with applicable guidelines and regulations, approved securing systems (e.g. window installation bracket W-ABZ) must be used, or approval is required for each individual case.



Align window frames using alignment clamps or Amo Bag



Screw length = frame width + distance + screw-in depth (see also 55.2 Amo III 11.5 mm)