Welcome to Würth Australia For trade customers only

ABN customers only

Toll free 1300 65 77 65

Purchase on account

400+ Sales Representatives

More than 11,500 products

Lock washer S
Lock washer S - 1
Lock washer S - 2

For detailed information, other images and documents, please select individual articles from the following table.

Lock washer S

Spring steel, plain

  • Material: Spring steel
  • Surface: Plain
  • RoHS-compliant: Yes
  • Form: S

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 11,500 products

Variants

You can refine your search by selecting different attributes

Art.-no. Internal diameter Outer diameter Height Thickness Quantity PU
price/PU
04935
5.3 mm 9 mm 1.1 mm 0.6 mm
25 pcs
049314
15 mm 22 mm 2 mm 1.1 mm
10 pcs
04937
7.4 mm 12 mm 1.3 mm 0.7 mm
25 pcs
04938
8.4 mm 13 mm 1.4 mm 0.7 mm
10 pcs
049310
10.5 mm 16 mm 1.6 mm 0.9 mm
10 pcs
049312
13 mm 18 mm 1.7 mm 1 mm
10 pcs
049316
17 mm 24 mm 2.1 mm 1.2 mm
10 pcs
049318
19 mm 27 mm 2.3 mm 1.4 mm
10 pcs
049320
21 mm 30 mm 2.5 mm 1.4 mm
10 pcs
049324
25.6 mm 36 mm 2.9 mm 1.6 mm
10 pcs
04934
4.3 mm 7 mm 1 mm 0.5 mm
25 pcs
04936
6.4 mm 10 mm 1.2 mm 0.6 mm
25 pcs
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
Exclusively for trade customers

Register now and access more than 11,500 products

Call customer service: 1300 65 77 65

Prices for customers after login

The Belleville washer form features angled teeth to create an optimum and simultaneous friction-fit and form-fit connection.

Notice

It makes sense in many cases—primarily when using short screws and loads which are vertical to the screw axis—to prevent the connection loosening by using lock washers to supplement the pre-tensioning force.