Welcome to Würth Australia For trade customers only

More than 12,500 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Hose clamp
Hose clamp - 1
Hose clamp - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hose clamp

With asymmetrical lock

  • Material of the clamp band: Ferritic steel F1
  • Surface of the clamp band: Plain
  • Material of the screw: Steel
  • Surface of the screw: Zinc plated
  • Material of the housing: Ferritic steel F1
  • Drive type: H
  • Width across flats: 7 mm
  • Standards: DIN 3017
  • RoHS-compliant: Yes

See product details

Available in 25 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 11,500 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width of band Min./max. grip range Tightening torque Material of the clamp band Quantity PU
price/PU
053912032
9 mm 20-32 mm 3 Nm Ferritic steel F1
10 pcs
053912540
9 mm 25-40 mm 3 Nm Ferritic steel F1
10 pcs
053913250
9 mm 32-50 mm 3 Nm Ferritic steel F1
053914060
9 mm 40-60 mm 3 Nm Ferritic steel F1
053915070
9 mm 50-70 mm 3 Nm Ferritic steel F1
053917090
9 mm 70-90 mm 3 Nm Ferritic steel F1
10 pcs
053916080
9 mm 60-80 mm 3 Nm Ferritic steel F1
053918 16
9 mm 8-16 mm 3 Nm Ferritic steel F1
10 pcs
0549210130
12 mm 110-130 mm 5 Nm Ferritic steel F1
10 pcs
054922032
12 mm 20-32 mm 5 Nm Ferritic steel F1
10 pcs
054922540
12 mm 25-40 mm 5 Nm Ferritic steel F1
10 pcs
0549230150
12 mm 130-150 mm 5 Nm Ferritic steel F1
10 pcs
0549240160
12 mm 140-160 mm 5 Nm Ferritic steel F1
10 pcs
054924060
12 mm 40-60 mm 5 Nm Ferritic steel F1
10 pcs
054925070
12 mm 50-70 mm 5 Nm Ferritic steel F1
10 pcs
054926080
12 mm 60-80 mm 5 Nm Ferritic steel F1
10 pcs
054927090
12 mm 70-90 mm 5 Nm Ferritic steel F1
10 pcs
0549280100
12 mm 80-100 mm 5 Nm Ferritic steel F1
10 pcs
0549290110
12 mm 90-110 mm 5 Nm Ferritic steel F1
10 pcs
0549200120
12 mm 100-120 mm 5 Nm Ferritic steel F1
10 pcs
053913045
9 mm 30-45 mm 3 Nm Ferritic steel F1
10 pcs
053911222
9 mm 12-22 mm 3 Nm Ferritic steel F1
10 pcs
054921627
12 mm 16-27 mm 5 Nm Ferritic steel F1
10 pcs
053911627
9 mm 16-27 mm 3 Nm Ferritic steel F1
10 pcs
054923550
12 mm 35-50 mm 5 Nm Ferritic steel F1
10 pcs
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
Asymmetrical housing


  • Even distribution of force

  • Clamp head does not tilt away during tightening


Smooth and indented strap interior with rounded edges


Prevents injury and hose damage