Welcome to Würth Australia For trade customers only

ABN customers only

Toll free 1300 65 77 65

Purchase on account

400+ Sales Representatives

More than 11,500 products

Ideal snips
Ideal snips - 1
Ideal snips - 2
Ideal snips - 3
Ideal snips - 4

For detailed information, other images and documents, please select individual articles from the following table.

Ideal snips

Leverage sheet metal snips for continuous and shaped cuts

  • Length: 260 mm
  • Cutting edge length: 28 mm
  • Max. cutting capacity in sheet metal: 1.8 mm
  • Max. cutting capacity in stainless steel: 1.2 mm

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 11,500 products

Variants

You can refine your search by selecting different attributes

Art.-no. Version Length Cutting edge length Max. cutting capacity in sheet metal Quantity PU
price/PU
071303 110
Left-hand cutting 260 mm 28 mm 1.8 mm
071303 100
Right-hand cutting 260 mm 28 mm 1.8 mm
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
Exclusively for trade customers

Register now and access more than 11,500 products

Call customer service: 1300 65 77 65

Prices for customers after login

Rounded grip made from 2-component plastic


Prevents your hand from slipping



Lower handle made from 1-component plastic


You can slide your finger over the lower handle when opening and closing the handle



Handle heights prevent the shears from slipping out of your hand


Safe execution of the sheet-metal shears



Long service life


  • Cutting head made from special stainless steel, die-forged

  • Induction hardened cutting edges


Unserrated cutting geometry


Effortless, without the sheet metal slipping



Lever transmission


High cutting power with little effort