Welcome to Würth Australia For trade customers only

ABN customers only

Toll free 1300 65 77 65

Purchase on account

400+ Sales Representatives

More than 11,500 products

Split pin
Split pin - 1
Split pin - 2

For detailed information, other images and documents, please select individual articles from the following table.

Split pin

ISO 1234 galvanised steel (A2K)

  • Material: Steel
  • Surface: Zinc plated

See product details

Available in 56 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 11,500 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Longitudinal external diameter of ring Transverse external diameter of ring Quantity PU
price/PU
511710432
4 mm 32 mm 8 mm 7.40 mm
50 pcs
511710436
4 mm 36 mm 8 mm 7.40 mm
50 pcs
511710440
4 mm 40 mm 8 mm 7.40 mm
50 pcs
511710540
5 mm 40 mm 10 mm 9.20 mm
50 pcs
511710550
5 mm 50 mm 10 mm 9.20 mm
50 pcs
511716340
6.3 mm 40 mm 12.60 mm 11.80 mm
25 pcs
511716350
6.3 mm 50 mm 12.60 mm 11.80 mm
25 pcs
511710850
8 mm 50 mm 16 mm 11.80 mm
10 pcs
511710880
8 mm 80 mm 16 mm 11.80 mm
10 pcs
5117110100
10 mm 100 mm 20 mm 19 mm
10 pcs
511710125
1 mm 25 mm 3 mm 1.80 mm
50 pcs
511711616
1.6 mm 16 mm 3.20 mm 2.80 mm
50 pcs
511711620
1.6 mm 20 mm 3.20 mm 2.80 mm
100 pcs
511711625
1.6 mm 25 mm 3.20 mm 2.80 mm
50 pcs
511711632
1.6 mm 32 mm 3.20 mm 2.80 mm
50 pcs
511711636
1.6 mm 36 mm 3.20 mm 2.80 mm
50 pcs
511710225
2 mm 25 mm 4 mm 3.60 mm
50 pcs
511710232
2 mm 32 mm 4 mm 3.60 mm
50 pcs
511710236
2 mm 36 mm 4 mm 3.60 mm
50 pcs
511710240
2 mm 40 mm 4 mm 3.60 mm
100 pcs
511712520
2.5 mm 20 mm 5 mm 4.60 mm
50 pcs
511712525
2.5 mm 25 mm 5 mm 4.60 mm
50 pcs
511712532
2.5 mm 32 mm 5 mm 4.60 mm
50 pcs
511712536
2.5 mm 36 mm 5 mm 4.60 mm
50 pcs
511712540
2.5 mm 40 mm 5 mm 4.60 mm
50 pcs
511712545
2.5 mm 45 mm 5 mm 4.60 mm
50 pcs
511713225
3.2 mm 25 mm 6.40 mm 5.80 mm
50 pcs
511713232
3.2 mm 32 mm 6.40 mm 5.80 mm
50 pcs
511713236
3.2 mm 36 mm 6.40 mm 5.80 mm
50 pcs
511713240
3.2 mm 40 mm 6.40 mm 5.80 mm
50 pcs
511713245
3.2 mm 45 mm 6.40 mm 5.80 mm
50 pcs
511713250
3.2 mm 50 mm 6.40 mm 5.80 mm
50 pcs
511713263
3.2 mm 63 mm 6.40 mm 5.80 mm
50 pcs
511713540
3.5 mm 40 mm 8 mm 7.40 mm
50 pcs
511713545
3.5 mm 45 mm 8 mm 7.40 mm
50 pcs
511713550
3.5 mm 50 mm 8 mm 7.40 mm
50 pcs
511713563
3.5 mm 63 mm 8 mm 7.40 mm
100 pcs
511710445
4 mm 45 mm 8 mm 7.40 mm
50 pcs
511710450
4 mm 50 mm 8 mm 7.40 mm
50 pcs
511710456
4 mm 56 mm 8 mm 7.40 mm
50 pcs
511710463
4 mm 63 mm 8 mm 7.40 mm
50 pcs
511710480
4 mm 80 mm 8 mm 7.40 mm
50 pcs
511714540
4.5 mm 40 mm 10 mm 9.20 mm
50 pcs
511714545
4.5 mm 45 mm 10 mm 9.20 mm
50 pcs
511714550
4.5 mm 50 mm 10 mm 9.20 mm
50 pcs
511714563
4.5 mm 63 mm 10 mm 9.20 mm
100 pcs
511710563
5 mm 63 mm 10 mm 9.20 mm
50 pcs
511710580
5 mm 80 mm 10 mm 9.20 mm
50 pcs
511715550
5.5 mm 50 mm 12.60 mm 11.80 mm
25 pcs
511716363
6.3 mm 63 mm 12.60 mm 11.80 mm
25 pcs
511716380
6.3 mm 80 mm 12.60 mm 11.80 mm
25 pcs
511716390
6.3 mm 90 mm 12.60 mm 11.80 mm
25 pcs
511710890
8 mm 90 mm 16 mm 11.80 mm
10 pcs
5117108100
8 mm 100 mm 16 mm 11.80 mm
10 pcs
5117110125
10 mm 125 mm 20 mm 19 mm
10 pcs
5117110140
10 mm 140 mm 20 mm 19 mm
10 pcs
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
Exclusively for trade customers

Register now and access more than 11,500 products

Call customer service: 1300 65 77 65

Prices for customers after login

NoticeReplaces DIN 94