Welcome to Würth Australia

More than 12,500 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Segmented grinding disc CERALINE Longlife & Speed
Segmented grinding disc CERALINE Longlife & Speed - 1
Segmented grinding disc CERALINE Longlife & Speed - 2
Segmented grinding disc CERALINE Longlife & Speed - 3
Segmented grinding disc CERALINE Longlife & Speed - 4
Segmented grinding disc CERALINE Longlife & Speed - 5
Segmented grinding disc CERALINE Longlife & Speed - 6
Segmented grinding disc CERALINE Longlife & Speed - 7

For detailed information, other images and documents, please select individual articles from the following table.

Segmented grinding disc CERALINE Longlife & Speed

Segmented grinding disc for extremely high and fast material removal at low contact pressure for steel, stainless steel and aluminium.

  • Diameter: 125 mm
  • Drill hole: 22.23 mm
  • Design: Straight
  • Material of the carrier disc: Glass fabric
  • Max. rotation speed: 12250 rpm
  • Max. recommended rotation speed: 7500 rpm
  • Material of abrasive medium: Ceramic grain

See product details

Available in 4 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 12,500 products

Variants

You can refine your search by selecting different attributes

Art.-no. Grid size Diameter Drill hole Design Quantity PU
price/PU
0578510524
40 125 mm 22.23 mm Straight
0578510526
60 125 mm 22.23 mm Straight
0578510528
80 125 mm 22.23 mm Straight
0578510521
120 125 mm 22.23 mm Straight
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
Extremely high and very fast material removal rate with cool grinding


High-performance sanding grain and active grinding top layer



Very long service life and low contact pressure


High-performance ceramic abrasive grain

Notice
  • Max. circumferential speed 80 m/s

  • Recommended speed 7,500 rpm

  • Only use with appropriate protective equipment such as safety goggles, gloves, hearing protection etc.

  • Free of iron, chlorine and sulphur (≤ 0.1%)

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools)