Welcome to Würth Australia

More than 12,500 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Segmented see-through grinding disc CERALINE Longlife & Speed
Segmented see-through grinding disc CERALINE Longlife & Speed - 1
Segmented see-through grinding disc CERALINE Longlife & Speed - 2
Segmented see-through grinding disc CERALINE Longlife & Speed - 3
Segmented see-through grinding disc CERALINE Longlife & Speed - 4
Segmented see-through grinding disc CERALINE Longlife & Speed - 5

For detailed information, other images and documents, please select individual articles from the following table.

Segmented see-through grinding disc CERALINE Longlife & Speed

Special disc for optimum view when machining workpieces made from steel, stainless steel and aluminium.

  • Diameter: 125 mm
  • Drill hole: 22.23 mm
  • Design: Domed
  • Material of the carrier disc: Glass fabric
  • Max. rotation speed: 9650 rpm
  • Max. recommended rotation speed: 7500 rpm
  • Material of abrasive medium: Ceramic grain

See product details

Available in 4 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 12,500 products

Variants

You can refine your search by selecting different attributes

Art.-no. Grid size Diameter Drill hole Design Quantity PU
price/PU
0578810324
40 125 mm 22.23 mm Domed
0578810326
60 125 mm 22.23 mm Domed
0578810328
80 125 mm 22.23 mm Domed
0578810321
120 125 mm 22.23 mm Domed
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
Optimum grinding results and avoidance of unwanted workmanship defects


See-through segmentation allows for a clear view of the workpiece to be machined.



Extremely high and very fast material removal rate with cool grinding


High-performance sanding grain and active grinding top layer



Very long service life and low contact pressure


High-performance ceramic abrasive grain

Notice
  • Max. circumferential speed 80 m/s

  • Recommended speed 7,500 rpm

  • The disc becomes softer at lower speeds to adapt perfectly to the contour of the workpiece.

  • Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.

  • Free of iron, chlorine and sulphur (≤ 0.1%)

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools)