Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Dry sanding disc 15-hole

Veh. sand. disc hook a. loop fast. RL dust free
DSPAP-HOKLP-15HO-P120-D150MM
RED LINE

Art.-no. 0577363012

Prices for customers after login

Dry sanding disc 15-hole

Art.-no. 0577363012

Prices for customers after login

Quantity

PU

x50 pcs

Exclusively for registered customers

Register now and access more than 15,000 products

High removal rate, long service life and highly flexible

High stock remocal with good finish



Can be used for a universal range of application and materials


  • Sanding off of coatings and impurities.

  • Sanding out of unevenness at the edges of repaired surfaces.

  • Flatting of body filler and primer filler.

  • Fine sanding of primer filler.

  • Keying of old and new varnishes.


Specification:


  • B-paper

  • Grit: Semi-friable aluminium oxide

  • Coating: Electrostatic open

  • 15-hole for multi type machine pad application"

Product information

Wurth Catalogue(X)

Catalogue page as PDF 1  |  2

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Application area

Ideal for sanding large areas.



Can be used for a universal range of application and materials


  • Sanding of filler/polyester/glass fibre reinforced plastic

  • Shaping of primer filler

  • Scuffing of lacquers

  • Sabding new components, work primers

  • Sanding out feather edges, rust spots and stone clips

Form

Washer

Diameter (Ø)

150 mm

Grid size

120

Hole pattern

15-hole

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide (electro corundum)

Art.-no. Cust. Mat. No.